Shop All Fiber Discs
Walter Surface Technologies
Sanding Disc, 6"x7/8" 100gr
Mfr # 15X610
Zoro # G4373667
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6.61 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15X610
- Zoro # G4373667
- UPC # 662980351703
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 6.61 in |
Details
Item | Sanding Disc,6"x7/8" 100gr |
Number of Pieces | 1 |
Description
Sanding Disc,6 In.x7/8 In. 100gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90446)
- RUKO Unigrat Deburrer Kit, F, 3pcs. (107007)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 7"x7/8", 80gr (15C708)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 24gr (15X452)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 24gr (15C452)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x 7/8", 36gr (15C453)
- WALTER SURFACE TECHNOLOGIES Spinlock Z/A Resin Fiber Disc 3 in. G60 (09D508)
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/2x7/8" (07X661)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- Walter Surface Technologies Fiber Discs