Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, 5"x7/8" 100gr
Mfr # 15X510
Zoro # G4673860
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Abrasive Material Potassium Fluoroborate, Cryolite
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15X510
- Zoro # G4673860
- UPC # 662980365311
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Potassium Fluoroborate, Cryolite |
Grit | 100 |
Item | Sanding Disc,5"x7/8" 100gr |
Description
Sanding Disc,5 In.x7/8 In. 100gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- PFERD Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit (49902)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 6", 120gr (15V612)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 180gr (15V418)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- Walter Surface Technologies Hook & Loop Sanding Discs