Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, 4.5"x7/8", 80gr
Mfr # 15C458
Zoro # G4673897
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Abrasive Material Cryolite
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15C458
- Zoro # G4673897
- UPC # 662980254776
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Cryolite |
Grit | 80 |
Item | Sanding Disc,4.5"x7/8",80gr |
Description
Sanding Disc,4.5 In.x7/8 In.,80gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P120 G (66261183808)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- 3M Quick Change Disc, AlO, 3in, 150G, TR, PK50 (7000119022)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66252838732)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- Walter Surface Technologies Hook & Loop Sanding Discs