Shop All Flap Discs
Walter Surface Technologies
Sanding Cup Disc, 4.5"x3/4"x5/8"-11"
Mfr # 07X450
Zoro # G4374717
original price:
$31.49
23% off
new price: $24.19
/ea
Sold in multiples of 5 for $120.95
$120.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Mounting Size 5/8"-11
- Series FX
- Operating Speed (RPM) 10500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07X450
- Zoro # G4374717
- UPC # 662980239476
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Series | FX |
Operating Speed (RPM) | 10500 RPM |
Item | Sanding Cup Disc, 4.5"x3/4"x5/8"-11" |
Description
Sanding Cup Disc, 4.5 In.x3/4 In.x5/8 In.-11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5 (66253043869)
- CLESCO SS-024016-036A Spiral Coated Abrasive Sanding Sleeve (SS-024016-036A)
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 80GR (04A258)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 5" (15W512)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A208)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 60GR (04A256)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- Walter Surface Technologies Flap Discs