Shop All Sanding Belts
Walter Surface Technologies
Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Medium, Blendex
Mfr # 07H243
Zoro # G4372048
product price: $26.19
/ea
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Length 24"
- Abrasive Type Surface Conditioning
- Grade Medium
- Series Blendex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07H243
- Zoro # G4372048
- UPC # 662980273432
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1-3/16" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Medium |
Series | Blendex |
Description
Finishing Belt,1-3/16"X24",Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit (07F364)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14B033)
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- Walter Surface Technologies Sanding Belts