Shop All Sanding Belts
Walter Surface Technologies
Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Fine, Blendex
Mfr # 07H244
Zoro # G4371993
product price: $33.29
/ea
Sold in multiples of 3 for $99.87
$99.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Length 24"
- Abrasive Type Surface Conditioning
- Grade Fine
- Series Blendex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07H244
- Zoro # G4371993
- UPC # 662980092255
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1-3/16" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Fine |
Series | Blendex |
Number of Pieces | 1 |
Description
Finishing Belt,1-3/16 In.X24 In.,Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- WALTER SURFACE TECHNOLOGIES Sanding Belts, Hand Rail Finishing Kit (07H992)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 60G, 60 Grit, CoolCut XX (07F366)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Coarse, Blendex (07H242)
- 3M Diamond Mcrfnshng Flm Belt 675L, 4inx98-1 (675L)
- Walter Surface Technologies Sanding Belts