Shop All Sanding Belts
Walter Surface Technologies
Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Coarse, Blendex
Mfr # 07H242
Zoro # G4371978
product price: $23.69
/ea
Sold in multiples of 3 for $71.07
$71.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Length 24"
- Abrasive Type Surface Conditioning
- Grade Coarse
- Series Blendex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07H242
- Zoro # G4371978
- UPC # 662980070529
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1-3/16" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Coarse |
Series | Blendex |
Number of Pieces | 1 |
Description
Finishing Belt,1-3/16 In.X24 In.,Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- PFERD W238 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34457)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- POWERWELD Cup Brush, 3 in., Stainless Steel (PWCB3K58SS)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14D033)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 60G, 60 Grit, CoolCut XX (07F366)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 120G, 120 Grit, CoolCut XX (07F371)
- WALTER SURFACE TECHNOLOGIES 3/4" W, 18" L, 60 Grit (14B106)
- 3M Cloth Belt 577F, 2inx36 in 80 YF-weight, (7010308378)
- Walter Surface Technologies Sanding Belts