Shop All Sanding Belts
Walter Surface Technologies
Sanding Belt, 1-3/16" W, 24" L
Mfr # 07T225
Zoro # G4376677
product price: $21.85
/ea
Sold in multiples of 3 for $65.55
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07T225
- Zoro # G4376677
- UPC # 662980015148
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1-3/16" |
Length | 24" |
Details
Item | Sanding Belt |
Description
T-Lock Polish Felt Belt 1-3/16 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Twisted Wool, Cutting Pad, 1.5"x7.5"dia. (MPADTW-7.5-1.5)
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- GATOR Sandpaper Al Ox 9X11In 120Grit (3275)
- S & H INDUSTRIES ABRASIVE BLASTING SUIT XX LARGE (AC41424)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H364)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 120 Grit (14B042)
- WALTER SURFACE TECHNOLOGIES Conditioning Belt, 1.5x30", Medium (07D153)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14B038)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14D038)
- SAINT-GOBAIN ABRASIVES Norton 66261126288 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P80 Grit (66261126288)
- Walter Surface Technologies Sanding Belts