Shop All Parts Washers & Accessories
Walter Surface Technologies
Rust Remover, 55 gal, Orange
Mfr # 53G248
Zoro # G3626314
original price:
$2,329.00
10% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,092.99
Free 30-Day Returns
Key Features
- Color Yellow
- Type pH Neautral
- Removes Deep Rust
- Size 55 gal
- Standards NSF Certified, Registration 146173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G248
- Zoro # G3626314
- UPC # 662980819272
- Country of Origin Canada
- Category Parts Washers & Accessories
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Color | Yellow |
Item | Parts Washer Cleaner |
Type | pH Neautral |
Removes | Deep Rust |
Standards | NSF Certified, Registration 146173 |
Chemical Type | 2,2',2''-Nitrilotriethanol |
Container Type | Drum |
Base Type | Water |
Fragrance | Mild |
Product Form | Liquid |
Series | Bio-Rust |
VOC Content Weight Percentage | 0 % |
For Use on Material Group | Metals |
Flammability | Nonflammable |
NSF Rating | A2 |
For Washer Type | Microbial Parts Washers |
For Material Type | Ferrous Alloys, Iron, Mild Steel |
Description
Parts Washer Cleaner, Base Type Water, Removes Deep Rust, For Material Type Ferrous Alloys, Iron, Mild Steel, Flash Point Not Applicable, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Drum, Standards NSF Certified, Registration 146173, Chemical Type 2,2',2''-Nitrilotriethanol, Color Yellow, Flammability Nonflammable, For Washer Type Microbial Parts Washers, Fragrance Mild, NSF Rating A2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7450)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Passenger Side On Body, OEM7L3Z1620708A (F3093)
- AGS Brass Union Tee, Female (1/8-27 NPT), 1/bag (BLF-70B)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370063A (370063A)
- WALTER SURFACE TECHNOLOGIES Parts Washer Clean Solution, 5.2 gal (55A007)
- WALTER SURFACE TECHNOLOGIES Empty Gold Station Sprayer (53L158)
- WALTER SURFACE TECHNOLOGIES Filter Housing (48D314)
- WALTER SURFACE TECHNOLOGIES Flow-Through Brush (55B005)
- WALTER SURFACE TECHNOLOGIES Biocircle Accessories Filter Bag, Bc Service Care (55B033)
- WALTER SURFACE TECHNOLOGIES Brush (55B007)
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- Walter Surface Technologies Parts Washers & Accessories