Shop All Welding Helmet Accessories
Walter Surface Technologies
RETROFIT ADF WELDING LENS - 2X4 SHADE 10.5
Mfr # SS240
Zoro # G900920368
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Height 2-3/4 in
- Length 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # SS240
- Zoro # G900920368
- UPC # 714315036134
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Height | 2-3/4 in |
Length | 1.96 in |
Details
Thickness | 0.19 in |
Description
Retrofit your welding helmet with the finest technology available! Choose ArcOne's large Super Singles 2 x 4 inch single shade ADF lenss, now available with HD technology Can be retrofitted to most 2 x 4 welding helmets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 4043, 0.047, 1 lb (S163213-G18)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11 (S240-11)
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 1 (03IP-1)
- WALTER SURFACE TECHNOLOGIES FLEX TUBE & FR COVER (AP-BTC-03)
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 12 (S240-12)
- MILLER ELECTRIC Front Lens Cover, For Titanium Helmets, 4 5/8 in x 5 5/8 in, Clear, Pack of 5 (216326)
- Walter Surface Technologies Welding Helmet Accessories