Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Quick-Step, Trial Pack #4 And #8 Finish
Mfr # 07Q953
Zoro # G4375959
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Grade Coarse, Medium, Fine
- Abrasive Material Cryolite, Cotton
- Grit 120, 240
- Abrasive Type Surface Conditioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q953
- Zoro # G4375959
- UPC # 662980187135
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Grade | Coarse, Medium, Fine |
Abrasive Material | Cryolite, Cotton |
Grit | 120, 240 |
Abrasive Type | Surface Conditioning |
Item | ABRASIVE FINISHING DISC |
Includes | (1) QUICK-STEP Backing Pad (07-Q 049); (1) QUICK-STEP Flex Grit 120 (07-Q 512); (1) QUICK-STEP Interface Pad (07-Q 045); (2) QUICK-STEP XX Grit 120 (15-V 412); (2) QUICK-STEP XX Grit 240 (15-V 424); (2) QUICK-STEP Blendex Coarse (07-R 452); (2) QUICK-STEP Blendex Med (07-R 453); (2) QUICK-STEP Blendex Fine (07-R 454); (1) QUICK-STEP Felt (07-T 450); (1) QUICK-STEP High Polish (07-T 454) |
Description
ABRASIVE FINISHING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4-1/2x5/8" (13J464)
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx12)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- Walter Surface Technologies Hook & Loop Sanding Discs