Shop All Flap Discs
Walter Surface Technologies
Polish Disc, Thread Hole, 4 1/2" dia, Orng
Mfr # 07T452
Zoro # G207963846
original price:
$26.84
10% off
Sold in multiples of 5 for $120.75
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Grade Polish
- Series Instant Polish
- Max. RPM 7300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07T452
- Zoro # G207963846
- UPC # 662980458075
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Polishing Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Polish, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Instant Polish, Backing Material Felt, Backing Weight Not Applicable, Coating Coverage Not Applicable, Maximum Operating Speed 7,300 RPM, Color Orange, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 36-Grit, PK 2 (05474)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 80GR (04A258)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W458)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- Walter Surface Technologies Flap Discs