Shop All PAPR Accessories
Walter Surface Technologies
PARTS: AIRPLUS HG KIT: KNOBS, SCREWS
Mfr # AP-HG-K
Zoro # G100920984
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.89 in
- Size 8.89 L x 3.07 H x 5.51 W
- Weight 0.484 lbs
- Height 3.07 in
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # AP-HG-K
- Zoro # G100920984
- UPC # 714315071906
- Country of Origin China
- Category PAPR Accessories
Dimensions
Length | 8.89 in |
Size | 8.89 L x 3.07 H x 5.51 W |
Height | 3.07 in |
Width | 5.51 in |
Details
Weight | 0.484 lbs |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- MAXIT Face Mask, Brown, Universal (101919509)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-15 (NV3-732-A15)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- 3M Airflow Deflector (M-116)
- Walter Surface Technologies Masks & Respiratory Protection