Shop All Welding Helmet Accessories
Walter Surface Technologies
PACKAGED 110X90MM COVER PLATE
Mfr # 04-OP
Zoro # G210033765
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110 mm
- Width 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 04-OP
- Zoro # G210033765
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Length | 110 mm |
Width | 90 mm |
Description
ArcOne's standard-size cover plates are lightweight and can be used in most standard-sized welding helmets. Can also be used with other manufacturer's helmets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- MILWAUKEE TOOL Pointed Tip for M12 Soldering Iron (49-80-0400)
- WALTER SURFACE TECHNOLOGIES FLEX TUBE & FR COVER (AP-BTC-03)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11&12 (S240-11/12)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 12 (S240-12)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 8 (S240-8)
- WALTER SURFACE TECHNOLOGIES X450V Retrofit ADF welding lens 4x5" (X450V)
- DEWALT Replacement Front Protective Lens for DXMF21011 Welding Helmet (41603-FPL)
- Walter Surface Technologies Welding Helmet Accessories