Shop All Degreasers
Walter Surface Technologies
Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless
Mfr # 53G127
Zoro # G7868347
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5.2 gal.
- Cleaner Form Liquid
- Fragrance Green Apple
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 53G127
- Zoro # G7868347
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 5.2 gal. |
Details
Item | Natural Cleaner/Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Fragrance | Green Apple |
Color | Colorless |
Description
NATURAL CLEANER DEGREASER LIQUID
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Cleaners & Detergents, 68 oz French Lavender (01930)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- PERFECT PRODUCTS Vacuum Belt, Black Rubber (2035******)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G015)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 55 gal. Drum, Liquid, Ligh Pink (53G018)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- Walter Surface Technologies Degreasers