Shop All Mounted Points
Walter Surface Technologies
Mounted Point, W197, 5/8"x2"x1/4" A36-gr
Mfr # 12D677
Zoro # G4375563
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.59 H x 0.59 W x 2.55 L
- Material Application Aluminum; Steel; Brass; Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D677
- Zoro # G4375563
- UPC # 662980146583
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.59 H x 0.59 W x 2.55 L |
Details
Item | MOUNTED POINT |
Material Application | Aluminum; Steel; Brass; Bronze |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136206)
- UNITED ABRASIVES/SAIT Cutting WheelT14x116x58A60TPK50 (23062)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- PFERD W170 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36121)
- Walter Surface Technologies Mounted Points