Shop All Mounted Points
Walter Surface Technologies
Mounted Point, W179, 3/8x1-1/4x1/4" A60gr
Mfr # 12D591
Zoro # G4375633
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Application All Metals; Glass; Melamine; Plastics
- Overall Dimensions (in.) 0.39 H x 0.31 W x 2.44 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D591
- Zoro # G4375633
- UPC # 662980167052
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.39 H x 0.31 W x 2.44 L |
Details
Item | MOUNTED POINT |
Material Application | All Metals; Glass; Melamine; Plastics |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SA-42 (23112)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45075)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G (61463624410)
- Walter Surface Technologies Mounted Points