Shop All Mounted Points
Walter Surface Technologies
Mounted Point, W179, 3/8x1-1/4x1/4" A36gr
Mfr # 12D592
Zoro # G4375469
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Application All Metals; Glass; Melamine; Plastics
- Overall Dimensions (in.) 0.39 H x 0.39 W x 2.75 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D592
- Zoro # G4375469
- UPC # 662980238288
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.39 H x 0.39 W x 2.75 L |
Details
Item | MOUNTED POINT |
Material Application | All Metals; Glass; Melamine; Plastics |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- REX CUT Fusion Flap Disc 5 X 5/8-11 T29 Fusion Interleaf Flap Disc Coarse (894009)
- GATOR FINISHING Drywall Jumbo Sanding Sponges, Coarse/Medium Combo Grit (7117)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/16 x 5/16in, 60G (61463624415)
- Walter Surface Technologies Mounted Points