Shop All Mounted Points
Walter Surface Technologies
Mounted Point, F, 11/16"x7/8"x1/4" A60-gr
Mfr # 12D046
Zoro # G4375572
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.78 H x 0.78 W x 2.36 L
- Material Application All Metals; Aluminum; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D046
- Zoro # G4375572
- UPC # 662980066058
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.78 H x 0.78 W x 2.36 L |
Details
Item | MOUNTED POINT |
Material Application | All Metals; Aluminum; Steel |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- GYROS HT 2" Double Reinforced Resin Cut-Off Wheel, for High Tensile Materials, Dia. Size 2", 12PK (11-32208/12)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX045SET101C)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7010300871)
- Walter Surface Technologies Mounted Points