Shop All Mounted Points
Walter Surface Technologies
Mounted Point, F, 11/16"x7/8"x1/4" A36-gr
Mfr # 12D047
Zoro # G4375478
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.78 H x 0.39 W x 0.62 L
- Material Application All Metals; Plastic And Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D047
- Zoro # G4375478
- UPC # 662980083963
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.78 H x 0.39 W x 0.62 L |
Details
Item | MOUNTED POINT |
Material Application | All Metals; Plastic And Rubber |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 80 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 80 Grit (07660702064)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- Walter Surface Technologies Mounted Points