Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A5, 3/4x1-1/8"x1/4" A36-gr
Mfr # 12D023
Zoro # G4375021
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Application Steel; Stainless Steel; Other Ferrous And Non-Ferrous Metals
- Overall Dimensions (in.) 0.9 H x 0.51 W x 0.51 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D023
- Zoro # G4375021
- UPC # 662980026717
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.9 H x 0.51 W x 0.51 L |
Details
Item | MOUNTED POINT |
Material Application | Steel; Stainless Steel; Other Ferrous And Non-Ferrous Metals |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- DYNABRADE Disc Pad, 2-3/4" X 8" (57454)
- BIG HORN 2 inch x 2 inch x 12 inch Abrasive Belt Cleaner (19547)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- DTA 1-3/8 in. TORNADO Dry Cut Core Bit (TBDD35A)
- Walter Surface Technologies Mounted Points