Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A32, 1"x5/8"x1/4" A60-gr
Mfr # 12D091
Zoro # G4374890
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.23 H x 2.36 W x 4.72 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D091
- Zoro # G4374890
- UPC # 662980086384
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.23 H x 2.36 W x 4.72 L |
Details
Item | MOUNTED POINT |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727762)
- WEILER 5" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58301)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- Walter Surface Technologies Mounted Points