Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A32, 1"x5/8"x1/4" A36-gr
Mfr # 12D092
Zoro # G4374927
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.98 H x 0.98 W x 2.16 L
- Material Application Iron; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D092
- Zoro # G4374927
- UPC # 662980197158
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.98 H x 0.98 W x 2.16 L |
Details
Item | MOUNTED POINT |
Material Application | Iron; Steel |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287828)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775328)
- UNEEDA Sanding Disc 6" Grit #150 EKASTORM Hook & Loop (M-160435)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30012)
- Walter Surface Technologies Mounted Points