Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A25, 1"x1"x1/4" A60-gr
Mfr # 12D076
Zoro # G4374857
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.78 H x 0.62 W x 0.78 L
- Material Application All Types of Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D076
- Zoro # G4374857
- UPC # 662980043066
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.78 H x 0.62 W x 0.78 L |
Details
Item | MOUNTED POINT |
Material Application | All Types of Metals |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- NORTON ABRASIVES WET SAND PAPR 220G 11X9"" (07660701226)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- Walter Surface Technologies Mounted Points