Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A21, 1"x1"x1/4" A36-gr
Mfr # 12D058
Zoro # G4375773
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.98 H x 0.98 W x 2.36 L
- Material Application All Types of Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D058
- Zoro # G4375773
- UPC # 662980098080
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.98 H x 0.98 W x 2.36 L |
Details
Item | MOUNTED POINT |
Material Application | All Types of Metals |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83087)
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- UNITED ABRASIVES/SAIT Mount PointA36158x38x14A60RPK10 (27086)
- Walter Surface Technologies Mounted Points