Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A12, 11/16x1-1/4" A36-gr
Mfr # 12D037
Zoro # G4374909
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 0.94 H x 2.75 W x 0.94 L
- Material Application All Metals; Plastic; Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D037
- Zoro # G4374909
- UPC # 662980289808
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.94 H x 2.75 W x 0.94 L |
Details
Item | MOUNTED POINT |
Material Application | All Metals; Plastic; Rubber |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- CLESCO SM-4-250 Slotted Head Quick Change Mandrel (SM-4-250)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000140)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47126)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- Walter Surface Technologies Mounted Points