Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A11, 7/8"x2"x1/4" A36-gr
Mfr # 12D032
Zoro # G4374811
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions (in.) 1.81 H x 0.7 W x 0.7 L
- Material Application Ferrous Metals; Steel, Stainless Steel; Non-Ferrous Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 12D032
- Zoro # G4374811
- UPC # 662980225585
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 1.81 H x 0.7 W x 0.7 L |
Details
Item | MOUNTED POINT |
Material Application | Ferrous Metals; Steel, Stainless Steel; Non-Ferrous Metal |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 220-Gr, PK 10 (99436)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G (61463624388)
- Walter Surface Technologies Mounted Points