Shop All Mounted Points
Walter Surface Technologies
Mounted Point, A1, 3/4x2-1/2"x1/4" A36-gr
Mfr # 12D002
Zoro # G4374839
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Application Aluminum; Brass; Copper; Stainless Steel; Steel
- Overall Dimensions (in.) 0.78 H x 0.78 W x 3.93 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12D002
- Zoro # G4374839
- UPC # 662980153338
- Country of Origin United States
- Category Mounted Points
Dimensions
Overall Dimensions (in.) | 0.78 H x 0.78 W x 3.93 L |
Details
Item | MOUNTED POINT |
Material Application | Aluminum; Brass; Copper; Stainless Steel; Steel |
Description
MOUNTED POINT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- NORTON ABRASIVES Mounted Point, Dia. 11/16 In, Shape A12 (61463677679)
- Walter Surface Technologies Mounted Points