Shop All Mounted Points
Walter Surface Technologies
Mounted Point, 3/8"x1-1/4", 6am
Mfr # 07U103
Zoro # G4372510
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4"
- Abrasive Shank Type 1/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07U103
- Zoro # G4372510
- UPC # 662980337028
- Country of Origin United States
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4" |
Details
Item | Mounted Point,3/8"x1-1/4",6am |
Abrasive Shank Type | 1/4" |
Number of Pieces | 1 |
Description
Mounted Point,3/8 In.x1-1/4 In.,6am, Abrasive Shank Size 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- PFERD W163 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30132)
- Walter Surface Technologies Mounted Points