Shop All Mounted Points
Walter Surface Technologies
Mounted Point, 3/8"x1-1/4", 2sf
Mfr # 07U101
Zoro # G4372492
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4"
- Abrasive Shank Type 1/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07U101
- Zoro # G4372492
- UPC # 662980716816
- Country of Origin United States
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4" |
Details
Item | Mounted Point,3/8"x1-1/4",2sf |
Abrasive Shank Type | 1/4" |
Number of Pieces | 1 |
Description
Mounted Point,3/8 In.x1-1/4 In.,2sf, Abrasive Shank Size 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .006" Steel Fill (10044)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, A/O, 60G, Med (69083147669)
- Walter Surface Technologies Mounted Points