Shop All Angle Grinders & Accessories
Walter Surface Technologies
Ironman Grinder 5'' & 6'' Ps
Mfr # 30A563
Zoro # G609985996
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- Voltage 120 V
- Nominal Amps 14.5 50/60hz
- No Load RPM 9600
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30A563
- Zoro # G609985996
- UPC # 662980605226
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
Nominal Amps | 14.5 50/60hz |
No Load RPM | 9600 |
Description
If its high performance and added safety you're after, the Ironman PS comes with a paddle switch and a mechanical brake to stop grinding wheels from turning within 2 seconds of relieving the trigger, and cutting wheels within 1.5 seconds. It delivers 1,750 watts of power and comes with a Walter Stabilizer to reduce vibration, improve ergonomics and extend the life and removal rate of your abrasives.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty C-Clamp with swivel pads locking plier 18-5/16” (4118)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- CHANNELLOCK 8-1/4" Wire Stripper, 8.25" 10 to 20 AWG (959)
- WALTER SURFACE TECHNOLOGIES 6170 7 in. Maxi Grinder (30A170)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5 in. & 6'' (30A560)
- WALTER SURFACE TECHNOLOGIES 6255 Mini-Plus Grinder (30A255)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- Walter Surface Technologies Grinders & Accessories