Shop All Flap Wheels
Walter Surface Technologies
Interleaf Flap Wheel, 2"x1"x1/4" Fine
Mfr # 15E124
Zoro # G4377307
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Width 1"
- Grade Fine
- Abrasive Type Non-Woven
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15E124
- Zoro # G4377307
- UPC # 662980262597
- Country of Origin Belgium
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | 1/4" |
Details
Item | Flap Wheel |
Grade | Fine |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Mounting Type | Arbor Hole |
Series | Two-In-One |
Description
ABRASIVE SANDING WHEELS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Narrow Face Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (274)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 60gr (15F706)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., 80 Grit (07K442)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 80gr (15F508)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- DEWALT Coated Abrasives, 3in. X 1in. X 1/4in. HP 240G FLAP WHEEL (DAFE1H2410)
- Walter Surface Technologies Flap Wheels