Shop All Abrasive Pads & Sponges
Walter Surface Technologies
Hand Finishing Pad, 6"x9", Grey
Mfr # 07A200
Zoro # G4371917
product price: $1.85
/ea
Sold in multiples of 60 for $111.00
$111.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.44 in
- Width 6.29 in
- Thickness 0.39 in
- Number of Pieces 1
- Material Application Stainless Steel; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07A200
- Zoro # G4371917
- UPC # 662980066935
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 9.44 in |
Width | 6.29 in |
Details
Item | Hand Finishing Pad,6"x9",Grey0 |
Thickness | 0.39 in |
Number of Pieces | 1 |
Material Application | Stainless Steel; Steel |
Description
Hand Finishing Pad,6 In.x9 In.,Grey0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 4 In. Stripping Wheel (8200SW)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- NAMPOWER BRUSH NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit (ADD5018320)
- WALTER SURFACE TECHNOLOGIES Hand Finishing Pad, 6"x9", Maroon (07A100)
- NORTON ABRASIVES Sanding Wool Pad, Super Fine, PK2 (07660701726)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine/Medium, Dual Angle (00941)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- SPECIALTY DIAMOND Electroplated Hand Polishing Pad, 60 Grit (BRTH60)
- GATOR 4643 Sanding Pad, 512 in L, 412 in W, 180 Grit, Fine, Aluminum Oxide Abrasive (4643GA)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- Walter Surface Technologies Abrasive Pads & Sponges