Shop All Depressed Center Wheels
Walter Surface Technologies
Grinding Wheel, T27 4.5x1/8x5/8-11"
Mfr # 08H457
Zoro # G4371582
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Arbor Size 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08H457
- Zoro # G4371582
- UPC # 662980633847
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Grinding Wheel,T27 4.5x1/8x5/8-11" |
Abrasive Wheel Type | Type 27 |
Number of Pieces | 1 |
Description
Grinding Wheel,T27 4.5x1/8x5/8-11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 (66261138621)
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 25 Pk (13027)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08F502)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B501)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEEL - Type 27 (60014)
- Walter Surface Technologies Depressed Center Wheels