Shop All Degreasers
Walter Surface Technologies
264 Gallon Tote, Liquid, Clear
Mfr # 53G189
Zoro # G909985917
Item requires special delivery charges. A $905.00 per item surcharge will be applied.
$2,947.99
Free 30-Day Returns
Key Features
- Container Type Tote
- Size 264 Gallon
- Cleaner Form Liquid
- Fragrance Ammonia
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G189
- Zoro # G909985917
- UPC # 662980022375
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 264 Gallon |
Details
Container Type | Tote |
Cleaner Form | Liquid |
Fragrance | Ammonia |
Color | Clear |
Flash Point | Closed cup: 43°C (109.4°F) |
pH Range | 10.5 - 12 |
Description
FT 100 is a surfactant-free, fast-drying cleaning agent that removes light oil pollution, dust, fingerprints, felt pen, and pencil residues from lacquered surfaces, plastics, glass, mirrors, metals, and all highly polished glossy surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- IMPACT PRODUCTS E-Z Fill Five-Gallon Container, Translucent (7576EA)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G015)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G035)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink (53G023)
- PROTOCHEM LABORATORIES Concentrated Enzyme Degreaser, 1 Gal Liquid (PC-189DEG-1)
- Walter Surface Technologies Degreasers