Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 6" 80g
Mfr # 07Q608
Zoro # G4376473
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 80
- Series QUICK STEP
- Operating Speed (RPM) 8600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q608
- Zoro # G4376473
- UPC # 662980093849
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Details
Grit | 80 |
Series | QUICK STEP |
Item | Flexible Finish Flap Disc,6" 80g |
Operating Speed (RPM) | 8600 RPM |
Description
Flexible Finish Flap Disc,6 In. 80g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 4-1/2x3/64x7/8 (11U042)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- Walter Surface Technologies Flap Discs