Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 6" 60g
Mfr # 07Q606
Zoro # G4376537
product price: $17.65
/ea
Sold in multiples of 10 for $176.50
$176.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 60
- Series QUICK STEP
- Operating Speed (RPM) 8600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q606
- Zoro # G4376537
- UPC # 662980178911
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Details
Grit | 60 |
Series | QUICK STEP |
Operating Speed (RPM) | 8600 RPM |
Item | Flexible Finish Flap Disc,6" 60g |
Description
Flexible Finish Flap Disc,6 In. 60g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNET Discs, 320 Grit (Ultra Fine, PK5 (DND090320H05G)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- WORK SHARP WORK SHARP Combo Knife Sharpener (WSCMB)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 9 x 1/4 x 7/8 A/WA24R T-27 (DCRED90)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62261)
- Walter Surface Technologies Flap Discs