Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 6" 40g
Mfr # 07Q604
Zoro # G4376491
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 40
- Series QUICK STEP
- Operating Speed (RPM) 8600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q604
- Zoro # G4376491
- UPC # 662980268940
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Details
Grit | 40 |
Series | QUICK STEP |
Operating Speed (RPM) | 8600 RPM |
Item | Flexible Finish Flap Disc,6" 40g |
Description
Flexible Finish Flap Disc,6 In. 40g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118793)
- WARNER Wood Handle 10" Wire Brush, 4x16 Bristle Row (11084)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X7/8-11" 36/60G (06A512)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60 (06A532)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- Walter Surface Technologies Flap Discs