Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 6" 120g
Mfr # 07Q612
Zoro # G4951392
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 120
- Series QUICK STEP
- Operating Speed (RPM) 8600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q612
- Zoro # G4951392
- UPC # 662980277560
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Details
Grit | 120 |
Series | QUICK STEP |
Operating Speed (RPM) | 8600 RPM |
Item | Flexible Finish Flap Disc,6" 120g |
Description
Flexible Finish Flap Disc,6 In. 120g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on7"x7/8" 120gr (15X712)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- UNITED ABRASIVES/SAIT Sanding Belt12inWx24inL80X10PK (60090)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119511)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 80g (07Q458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A208)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399174)
- Walter Surface Technologies Flap Discs