Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 4.5" 40g
Mfr # 07Q454
Zoro # G4376099
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Grit 40
- Series QUICK STEP
- Operating Speed (RPM) 11000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q454
- Zoro # G4376099
- UPC # 662980045442
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Details
Grit | 40 |
Series | QUICK STEP |
Item | Flexible Finish Flap Disc,4.5" 40g |
Operating Speed (RPM) | 11000 RPM |
Description
Flexible Finish Flap Disc,4.5 In. 40g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254461167)
- MASTERCUT TOOL 1/4x1x1/4x3 Mill End Fiberglass Router, PowerA (FGR6-2C-1)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- CLESCO SS-010032-080A Spiral Coated Abrasive Sanding Sleeve (SS-010032-080A)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 6" (15W606)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 3" dia, Dark Grey (09A308)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- Walter Surface Technologies Flap Discs