Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x2", 80g
Mfr # 15F908
Zoro # G4373177
product price: $15.55
/ea
Sold in multiples of 10 for $155.50
$155.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 2"
- Max RPM 11,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F908
- Zoro # G4373177
- UPC # 662980263969
- Country of Origin Canada
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- NORTON ABRASIVES Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11 (66253198584)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- MAKITA Flexible Hose (191496-7)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., 80 Grit (07K442)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 40gr (15F304)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr (15F504)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 80GR (07J448)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- Walter Surface Technologies Flap Wheels