Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x2", 60g
Mfr # 15F906
Zoro # G4373229
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 2"
- Max RPM 11,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F906
- Zoro # G4373229
- UPC # 662980071854
- Country of Origin Canada
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/8 x 3/8in, 60G (61463624489)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- WEILER 5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30713)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 60gr (15F706)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr (15F504)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x2x5/8-11" Coarse (07L422)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- Walter Surface Technologies Flap Wheels