Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x2", 40g
Mfr # 15F904
Zoro # G4373192
product price: $17.89
/ea
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 40
- Width 2"
- Max RPM 11,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F904
- Zoro # G4373192
- UPC # 662980615089
- Country of Origin Canada
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide (49529)
- OSBORN Crimped Wire End Brush, 1", 0003006700 (0003006700)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- DREMEL Reinforced Cut-off Wheels, PK20 (426B)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K421)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Medium Blendex Drum (07M343)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Fine Blendex Drum (07M344)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-11240)
- Walter Surface Technologies Flap Wheels