Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x2", 120g
Mfr # 15F912
Zoro # G4373247
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 2"
- Max RPM 11,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F912
- Zoro # G4373247
- UPC # 662980034828
- Country of Origin Canada
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit (42512)
- CLESCO SS-008016-080A Spiral Coated Abrasive Sanding Sleeve (SS-008016-080A)
- PFERD 5" x 1/8 Grinding Wheel, 7/8" A.H. - ZIRKON SG CAST+STEEL - Type 27 (63252)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- WALTER SURFACE TECHNOLOGIES 2 in. x 1 in. x 1/4-20 Grit 80 Coolcut Flap Wheels (15F313)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 40g (15F904)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 40gr (15F304)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- Walter Surface Technologies Flap Wheels