Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr
Mfr # 15F808
Zoro # G4372772
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1-1/2"
- Max RPM 15,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F808
- Zoro # G4372772
- UPC # 662980276167
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Max RPM | 15,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x3/16"x1", 2710rpm (69078609034)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K421)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 120gr (15F312)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr (15F504)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- Walter Surface Technologies Flap Wheels