Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 3"x1" 80gr
Mfr # 15F708
Zoro # G4373140
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Max RPM 15,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F708
- Zoro # G4373140
- UPC # 662980026625
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 15,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- SHARK INDUSTRIES 4 "x 1/16" x 3/8" Cut-off Wheels 54 Grit - 10 Pk (12712)
- NORTON ABRASIVES Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333511)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- Walter Surface Technologies Flap Wheels