Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x3/8" 60gr
Mfr # 15F206
Zoro # G4373107
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 3/8"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F206
- Zoro # G4373107
- UPC # 662980158241
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811A16PK5 (26020)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34523)
- DYNABRADE SANDING BELT 1/8-18 80 GR DYNACUT F/4061 (DB79024)
- GORDON BRUSH 3/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47024)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 120gr (15F012)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK20 (66261051722)
- Walter Surface Technologies Flap Wheels