Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr
Mfr # 15F204
Zoro # G4373098
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 40
- Width 3/8"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15F204
- Zoro # G4373098
- UPC # 662980784891
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (11169)
- VSM Abrasive Belt, 240 Grit, SC, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 240 Grit, Very Fine, CK721X (118825)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 240gr (15F324)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WALTER SURFACE TECHNOLOGIES 6-1/2 in. x 1 in. Grit 120 Coolcut Flap Wheels (15G212)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr (15F504)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45226)
- Walter Surface Technologies Flap Wheels