Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x3/8" 120gr
Mfr # 15F212
Zoro # G4373113
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 3/8"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F212
- Zoro # G4373113
- UPC # 662980079751
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Pneumatic Twinline Hose Ferrel (1017017)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x4"x5/8"-11" Coarse (07L440)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 60gr (15F156)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- Walter Surface Technologies Flap Wheels