Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x1" 80gr
Mfr # 15F308
Zoro # G4373089
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F308
- Zoro # G4373089
- UPC # 662980274385
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- DICO PRODUCTS Flannel Buffing Wheel, 6" dia. x 1/2" THK (7000170)
- WALTER SURFACE TECHNOLOGIES 2 in. x 1 in. x 1/4-20 Grit 80 Coolcut Flap Wheels (15F313)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 40GR (07J424)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- UNITED ABRASIVES/SAIT SAIT 72135 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 120 Grit (72135)
- Walter Surface Technologies Flap Wheels